Breaker, 6A, 250VAC, 65VDC, TS35, 1P, DIN Rail Mount, w/Trip Button

Item #: 679942

Cat #: 7940126719

UPC: 064675291002

Documents & Guides
Breaker, 6 Amp, 250 Volt AC, 65 Volt DC, TS35, 1-Pole, 35 mm DIN Rail Mount, w/Trip Button
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, 6 Amp, 250 Volt AC, 65 Volt DC, TS35, 1-Pole, 35 mm DIN Rail Mount, w/Trip Button
Also known as: 064675291002, 7940126719

Specifications

Amps: 6
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Volts AC: 250
Amps: 6
Poles: 1
Volts AC: 250
Mounting: DIN Rail
Volts DC: 65

Customer Reviews

No reviews for this product
(0)