Cable Tie, 8", 50lb Tensile, Yellow

Item #: 679928

Cat #: T50R4M4

UPC: 089306088288

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 8 Inch, 50 Pound Tensile Strength, Yellow

Overview

Cable Tie, 8 Inch, 50 Pound Tensile Strength, Yellow
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation. Specially manufactured to comply with Military Specification MS3367-1-4, Class 1 and SAE-AS33671.
Also known as: 089306088288, T50R4M4

Specifications

Width: 0.180 in
Weight Capacity: 50 lbs
Length: 8 in
Color: Yellow
Package Type: Bag
Width: 0.180 in
Length: 8 in
Package Type: Bag
Weight Capacity: 50 lbs
Color: Yellow

Customer Reviews

No reviews for this product
(0)