TF HBC-654-M23-MV 6 LAMP HIGH BAY

Item #: 679926

Cat #: HBC-654-M23-MV

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TF HBC-654-M23-MV 6 LAMP HIGH BAY T5HO

Overview

TF HBC-654-M23-MV 6 LAMP HIGH BAY T5HO
Also known as: HBC-654-M23-MV

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)