Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, Type 4X, Screw, Solid Cover, Material/Finish: PVC/Gray.
Overview
Junction Box, Type 4X, Screw, Solid Cover, Material/Finish: PVC/Gray.
Static and impact resistant polycarbonate enclosure with 316L stainless steel hardware and polyurethane cover gasket
Also known as: 781381276788, JBEL2N4M20G
Specifications
Mounting: | Surface |
Color: | Gray |
Material: | PVC |
IP/NEMA Rating: | NEMA 4X |
Mounting: | Surface |
Material: | PVC |
Color: | Gray |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)