Selector Switch, 5 Position, Chrome, Maintained, Cam Y, 22.5mm

Item #: 679837
Cat #: P9CSMY0N
UPC: 017018903506
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 5 Position, Black, Knob, Round Polished Chrome, Maintained, Cam Y, 22.5 mm

Overview

Selector Switch, 5 Position, Black, Knob, Round Polished Chrome, Maintained, Cam Y, 22.5 mm
Also known as: 017018903506, P9CSMY0N

Specifications

Type: 5 Position, Knob, Selector Switch
Size: 22.5 mm
Color: Black
Type: 5 Position, Knob, Selector Switch
Color: Black
Size: 22.5 mm

Customer Reviews

No reviews for this product
(0)