Brass Fully Insulated Male Quick Disconnect

Item #: 679660

Cat #: FQN18M25X03D

UPC: 781810293003

Sign In or Register to view pricing and more.
Brass Fully Insulated Male Quick Disconnect, Funnel Entry, 10-12 AWG, 300 V, 0.96" Length, 0.25" Width, Nylon Insulated, Tin Plated, Red

Overview

Brass Fully Insulated Male Quick Disconnect, Funnel Entry, 10-12 AWG, 300 V, 0.96" Length, 0.25" Width, Nylon Insulated, Tin Plated, Red
Also known as: 781810293003, FQN18M25X03D

Specifications

Gender: Male
Color: Red
Material: Brass, Nylon
Allowable Gauge Range: 12 - 10
Gender: Male
Material: Brass, Nylon
Color: Red
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)