Threaded Rod, 1/2" x 10', Zinc Plated Steel

Item #: 67966

Cat #: ATR-1/2X120-ZN

UPC: 781011690458

Documents & Guides
Threaded Rod, 1/2-13 x 10 Foot, Zinc Plated Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Threaded Rod, 1/2-13 x 10 Foot, Zinc Plated Steel
All thread rod (ATR) is a common, readily available fastener that is used in multiple construction applications. Rods are continuously threaded from one end to the other and are frequently referred to as fully threaded rods, redi rod, TFL rod (Thread Full Length), and a variety of other names and acronyms. Rods are typically stocked and sold in 3′, 6’, 10’ and 12’ lengths, or they can be chopped to a specific length. All thread rod that is cut to shorter lengths are often referred to as studs or fully threaded studs.
Also known as: 781011690458, ATR-1/2X120-ZN

Specifications

Diameter: 1/2 in
Material: Steel
Length: 10 ft
Finish: Zinc
Diameter: 1/2 in
Length: 10 ft
Material: Steel
Finish: Zinc

Customer Reviews

No reviews for this product
(0)