Mercmaster Iii Low Profile Enc

Item #: 679589

Cat #: MLAL702G1GMT

UPC: 781381655644

Sign In or Register to view pricing and more.
Documents & Guides
Hid Light Fixture With Globe And Guard, Lamp Type Medium Base High Pressure Sodium, Lamp Wattage 70 W, Ballast/line Voltage 120/208/240/277 Vac At 60 Hz, Ballast Type Hpf, Number Of Hubs 1, Hub Size 3/4 Inch Threaded, Housing Material Die-cast Copper Free Aluminum, Housing Finish Baked Gray Epoxy Clad, Globe Material Heat Resistant Prismatic Glass, Guard Material Die-cast Copper Free Aluminum, Guard Finish Baked Gray Epoxy Clad, Mounting Rigid Style Pendant, Amp Operating At277 V, Length: 12.06 In, Width: 12.06 In, Housing Finish: Baked Gray Epoxy-cladpowder Coat, Housing Material: Cast Copperfree (4/10 Of 1 Pct Maximum) Aluminum,ambient Temperature Range: 65 Deg C, Temperature Range: 90 Deg C Supply Wire, Lens Material: Heat-resistant Prismatic Glass Globe, Ballast Type: High Reactancehigh Power Factor Autotransformer (hx-hpf), Ballast Quantity: 1, Number Of Hubs:1, Hub Size: 3/4 In Npt, Frequency Rating: 60 Hz, Enclosure: Nema 4x, Ip66, Standard: Class I, Division 2, Groups A, B, C, D; Class I, Zone 2, Aex Na Nr Iic (z2); Class I, Zone 2, Ex Nr Iic (z); Class I, Zone 2, Aex Nr Iic (zb); Class Ii, Division 1 And 2, Groups E, F, G; Class Iii; Ul 1598a, 60079-15, 844; Csa Lr25428, Enclosed And Gasketed Fixtures Suitable For Use In Marine And Wet Locations, And In A Wide Range Of Industrial, Chemical Processing And Other Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present, Areas Of Low Clearance,low Ceiling Heights Or Where Fixture Weights Must Be Minimized

Overview

Hid Light Fixture With Globe And Guard, Lamp Type Medium Base High Pressure Sodium, Lamp Wattage 70 W, Ballast/line Voltage 120/208/240/277 Vac At 60 Hz, Ballast Type Hpf, Number Of Hubs 1, Hub Size 3/4 Inch Threaded, Housing Material Die-cast Copper Free Aluminum, Housing Finish Baked Gray Epoxy Clad, Globe Material Heat Resistant Prismatic Glass, Guard Material Die-cast Copper Free Aluminum, Guard Finish Baked Gray Epoxy Clad, Mounting Rigid Style Pendant, Amp Operating At277 V, Length: 12.06 In, Width: 12.06 In, Housing Finish: Baked Gray Epoxy-cladpowder Coat, Housing Material: Cast Copperfree (4/10 Of 1 Pct Maximum) Aluminum,ambient Temperature Range: 65 Deg C, Temperature Range: 90 Deg C Supply Wire, Lens Material: Heat-resistant Prismatic Glass Globe, Ballast Type: High Reactancehigh Power Factor Autotransformer (hx-hpf), Ballast Quantity: 1, Number Of Hubs:1, Hub Size: 3/4 In Npt, Frequency Rating: 60 Hz, Enclosure: Nema 4x, Ip66, Standard: Class I, Division 2, Groups A, B, C, D; Class I, Zone 2, Aex Na Nr Iic (z2); Class I, Zone 2, Ex Nr Iic (z); Class I, Zone 2, Aex Nr Iic (zb); Class Ii, Division 1 And 2, Groups E, F, G; Class Iii; Ul 1598a, 60079-15, 844; Csa Lr25428, Enclosed And Gasketed Fixtures Suitable For Use In Marine And Wet Locations, And In A Wide Range Of Industrial, Chemical Processing And Other Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present, Areas Of Low Clearance,low Ceiling Heights Or Where Fixture Weights Must Be Minimized
Also known as: 781381655644, MLAL702G1GMT

Specifications

Wattage: 70
Light Technology: HID
Wattage: 70
Light Technology: HID

Customer Reviews

No reviews for this product
(0)