Uninsulated Female Quick Disconnect For 22 - 18 AWG

Item #: 679504

Cat #: Q18F25X03D

UPC: 781810293164

Sign In or Register to view pricing and more.
Uninsulated Female Disconnect; 18 - 22 AWG; 0.62 in L; .250 in W

Overview

Uninsulated Female Disconnect; 18 - 22 AWG; 0.62 in L; .250 in W
Also known as: 781810293164, Q18F25X03D

Specifications

Material: Brass
Allowable Gauge Range: 22 - 18
Material: Brass
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)