Support Grip, Double U Eye, Double Weave, 1.25" - 1.49"

Item #: 679465

Cat #: L9713

UPC: 078477972076

Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Length: 1.25 Inch - 1.49 Inch, Mesh Length: 31 Inch.

Overview

Support Grip, Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Length: 1.25 Inch - 1.49 Inch, Mesh Length: 31 Inch.
Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip, 1.25 to 1.49 Cable Diameter
Also known as: 078477972076, L9713

Specifications

Length: 31 in
Material: Steel
Diameter Range: 1.250 - 1.490 in
Length: 31 in
Diameter Range: 1.250 - 1.490 in
Material: Steel

Customer Reviews

No reviews for this product
(0)