Enclosure, IP54, Screw Cover, 4.70" x 4.70" x 2.17", Aluminum

Item #: 679456

Cat #: 1590UFL

UPC: 623980676623

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, IP54, Screw Cover, 4.70 x 4.70 x 2.17 Inch, Aluminum

Overview

Enclosure, IP54, Screw Cover, 4.70 x 4.70 x 2.17 Inch, Aluminum
Also known as: 623980676623, 1590UFL

Specifications

IP/NEMA Rating: IP54
Mounting: Surface
Height: 4.700 in
Width: 4.700 in
Depth: 2.170 in
Material: Aluminum
IP/NEMA Rating: IP54
Height: 4.700 in
Depth: 2.170 in
Mounting: Surface
Width: 4.700 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)