PIANO HINGED 1414PH

Item #: 679428

Cat #: 1414PHH4

UPC: 623980349305

Sign In or Register to view pricing and more.
N12 J Box, Hinge Cover w/panel - 8 x 8 x 4 - Steel/Gray

Overview

N12 J Box, Hinge Cover w/panel - 8 x 8 x 4 - Steel/Gray
Also known as: 623980349305, 1414PHH4

Specifications

Depth: 4 in
Mounting: Surface
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 12
Depth: 4 in
Width: 8 in
Height: 8 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)