Enclosure, IP54, Screw Cover, 4.67" x 3.68" x 1.18", Aluminum

Item #: 679422

Cat #: 1590BB

UPC: 623980538907

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, IP54, Screw Cover, 4.67 x 3.68 x 1.18 Inch, Aluminum

Overview

Enclosure, IP54, Screw Cover, 4.67 x 3.68 x 1.18 Inch, Aluminum
Also known as: 623980538907, 1590BB

Specifications

IP/NEMA Rating: IP54
Mounting: Surface
Height: 4.670 in
Depth: 1.180 in
Material: Aluminum
Width: 3.680 in
IP/NEMA Rating: IP54
Height: 4.670 in
Material: Aluminum
Mounting: Surface
Depth: 1.180 in
Width: 3.680 in

Customer Reviews

No reviews for this product
(0)