NEMA12 LAY-IN WW 18WT

Item #: 679417

Cat #: 1485B60

UPC: 623980446608

Sign In or Register to view pricing and more.
Documents & Guides
N12 Wireway, Straight Section - 2.5 x 2.5 x 60 - Steel/Gray

Overview

N12 Wireway, Straight Section - 2.5 x 2.5 x 60 - Steel/Gray
Also known as: 623980446608, 1485B60

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
Length: 60 in
Color: Gray
Material: Steel
Width: 2 1/2 in
Length: 60 in
Material: Steel
Height: 2 1/2 in
Color: Gray

Customer Reviews

No reviews for this product
(0)