NEMA12 LAY-IN WW

Item #: 679412

Cat #: 1485E60

UPC: 623980452937

Sign In or Register to view pricing and more.
Documents & Guides
N12 Wireway, Straight Section - 8 x 8 x 60 - Steel/Gray

Overview

N12 Wireway, Straight Section - 8 x 8 x 60 - Steel/Gray
Also known as: 623980452937, 1485E60

Specifications

Length: 60 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 60 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)