BOX CONNECTOR

Item #: 679400

Cat #: 1485EK

UPC: 623980452975

Sign In or Register to view pricing and more.
Documents & Guides
N12 Wireway, Box Connector - Fits 8 x 8 - Steel/Gray

Overview

N12 Wireway, Box Connector - Fits 8 x 8 - Steel/Gray
Also known as: 623980452975, 1485EK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)