![BOX CONNECTOR BOX CONNECTOR](https://rexel-cdn.com/products/product.jpg?i=B932F865-1DBA-4F90-9060-C913E9C18942&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
N12 Wireway, Box Connector - Fits 2.5 x 2.5 - Steel/Gray
Overview
N12 Wireway, Box Connector - Fits 2.5 x 2.5 - Steel/Gray
Also known as: 623980447605, 1485BK
Specifications
Width: | 2 1/2 in |
Height: | 2 1/2 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Material: | Steel |
Width: | 2 1/2 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Height: | 2 1/2 in |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)