HAM 1415E STEEL UTILITY

Item #: 679388

Cat #: 1415E

UPC: 623980488608

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HAM 1415E STEEL UTILITY

Overview

HAM 1415E STEEL UTILITY
Also known as: 623980488608, 1415E

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 6 in
Depth: 4 in
Width: 8 in
IP/NEMA Rating: NEMA 1
Height: 6 in

Customer Reviews

No reviews for this product
(0)