ECLIPSE N4 1 DR. WALLMOUNT

Item #: 679385

Cat #: EN4SD24248GY

UPC: 623980447230

Sign In or Register to view pricing and more.
Documents & Guides
N4,12 Eclipse encl. - 24 x 24 x 8 - Steel/Gray

Overview

N4,12 Eclipse encl. - 24 x 24 x 8 - Steel/Gray
Also known as: 623980447230, EN4SD24248GY

Specifications

Width: 24 in
Depth: 8 in
Height: 24 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 4
Width: 24 in
Height: 24 in
Mounting: Wall
Depth: 8 in
Material: Steel
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)