SC Flush Cover 10x8

Item #: 679383

Cat #: 108-SCF

UPC: 782051810059

Sign In or Register to view pricing and more.
Documents & Guides
SC Flush Cover 10x8

Overview

SC Flush Cover 10x8
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051810059, 108-SCF

Specifications

Width: 9.500 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Mounting: Wall
Height: 11.500 in
Depth: 11.500 in
Width: 9.500 in
Color: Gray
Mounting: Wall
Depth: 11.500 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 11.500 in

Customer Reviews

No reviews for this product
(0)