MC 4P FP 6' 90D 16/4 PVC

Item #: 679287

Cat #: 104001A01F060

UPC: 786788383923

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 4 Poles, Female (90¦) to Pigtail, 1.83m Length

Overview

Mini-Change« A-Size Single-Ended Cordset, 4 Poles, Female (90¦) to Pigtail, 1.83m Length
Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market
Also known as: 786788383923, 104001A01F060

Specifications

Material: PVC
Length: 6 ft
Type: 4-Pin - Cordsets
Color: Yellow
Pins: 4
Material: PVC
Type: 4-Pin - Cordsets
Pins: 4
Length: 6 ft
Color: Yellow

Customer Reviews

No reviews for this product
(0)