CR104P, Accessories, 30mm Contact Blocks

Item #: 679230

Cat #: CR104PXC01L

UPC: 783166289433

Sign In or Register to view pricing and more.
Documents & Guides
Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. C01L PR.No. CR109433

Overview

Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. C01L PR.No. CR109433
Also known as: 783166289433, CR104PXC01L

Specifications

Type: Pilot Device, Contact Block
Amps: 10
Size: 30 mm
Family / Style: CR104
Color: White
Volts AC: 600
Type: Pilot Device, Contact Block
Size: 30 mm
Color: White
Amps: 10
Family / Style: CR104
Volts AC: 600

Customer Reviews

No reviews for this product
(0)