Ring Terminal, Nylon Insulated, 22 to 16 AWG, #10 Stud

Item #: 679212

Cat #: 36153

UPC: 741149016742

Documents & Guides
Ring Terminal, Nylon Insulated, 22 to 1 AWG, # 10 Stud Size, 300 Volt, Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ring Terminal, Nylon Insulated, 22 to 1 AWG, # 10 Stud Size, 300 Volt, Red
Also known as: 741149016742, 36153

Specifications

Color: Red
Volts AC: 300
Material: Copper, Nylon
Allowable Gauge Range: 22 - 16
Color: Red
Material: Copper, Nylon
Volts AC: 300
Allowable Gauge Range: 22 - 16

Customer Reviews

No reviews for this product
(0)