SURELITE CC5 WH2 66 EMERGENCY LIGHT

Item #: 679202
Cat #: CC5WH266
UPC: 662401183227
Sign In or Register to view pricing and more.
Documents & Guides
SURELITE CC5 WH2 66 EMERGENCY LIGHT

Overview

SURELITE CC5 WH2 66 EMERGENCY LIGHT
Also known as: 662401183227, CC5WH266

Specifications

Volts DC: 6
Material: Polycarbonate
Wattage: 27
Color: White
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Wattage: 27
Light Technology: Incandescent
Material: Polycarbonate
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)