Duplex Receptacle Wallplate, 1-Gang, Thermoset, White, Midway

Item #: 6792

Cat #: 80503-W

UPC: 078477153895

Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: White
1-Gang Duplex Device Receptacle Wallplate, Midway Size, Thermoset, Device Mount, White
Also known as: 078477153895, 80503-W

Specifications

Size: Midway
Mounting: Device
Material: Plastic
Gangs: 1
Color: White
Size: Midway
Material: Plastic
Color: White
Mounting: Device
Gangs: 1

Customer Reviews

No reviews for this product
(0)