WIE JWE8 FITTING,END PLATE,8SQ

Item #: 679184

Cat #: JWE8

UPC: 786725323500

Sign In or Register to view pricing and more.
Documents & Guides
WIE JWE8 FITTING,END PLATE,8SQ

Overview

WIE JWE8 FITTING,END PLATE,8SQ
Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections feature a hinged-top design for easy wiring. A complete selection of sections and fittings is offered in four sizes.
Also known as: 786725323500, JWE8

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Color: Gray
Material: Steel
Standards: California Proposition 65
Knockouts: No
Width: 8 in
Height: 8 in
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)