Lens, for Push Button, 30mm, Blue, 1.20" Projection

Item #: 679149

Cat #: CR104PXL05L

UPC: 783166290194

Sign In or Register to view pricing and more.
Documents & Guides
Lens, for Push Button, 30mm, Blue, 1.20 Inch Projection from Front of Panel

Overview

Lens, for Push Button, 30mm, Blue, 1.20 Inch Projection from Front of Panel
Also known as: 783166290194, CR104PXL05L

Specifications

Color: Blue
Size: 30 mm
Family / Style: CR104
Mounting: Device
Type: Lens, Pushbutton
Color: Blue
Family / Style: CR104
Type: Lens, Pushbutton
Size: 30 mm
Mounting: Device

Customer Reviews

No reviews for this product
(0)