CR104P, Accessories, Assembled Indicator Lights

Item #: 679122
Cat #: CR104PLG33G
UPC: 783166284155
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Lights, 30mm, Operator Type: Standard, NEMA Enclosure Rating: Green, Features: Incandescent, : Transformer/ 240 VAC @ 60/50 Hz, : NEMA Type 1, 3, 3R, 4, 4x, 12, 13

Overview

Pilot Lights, 30mm, Operator Type: Standard, NEMA Enclosure Rating: Green, Features: Incandescent, : Transformer/ 240 VAC @ 60/50 Hz, : NEMA Type 1, 3, 3R, 4, 4x, 12, 13
Also known as: 783166284155, CR104PLG33G

Specifications

Type: Indicator Light
Volts DC: 6
Color: Green
Size: 30 mm
Family / Style: CR104
Volts AC: 240
Type: Indicator Light
Color: Green
Family / Style: CR104
Volts DC: 6
Size: 30 mm
Volts AC: 240

Customer Reviews

No reviews for this product
(0)