9" Reciprocating Saw Blade

Item #: 679097

Cat #: 205119514R

UPC: 082472205114

Documents & Guides
Reciprocating Saw Blade, 14 TPI, Length: 9", Includes: (2) Blades. Appropriate Use: Wood & Metal.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Reciprocating Saw Blade, 14 TPI, Length: 9", Includes: (2) Blades. Appropriate Use: Wood & Metal.
POWER BLAST TECHNOLOGY™ INCREASES BLADE LIFE High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability LONG BLADE LIFE & INCREASED VERSATILITY Patented T2™ Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials ADVANCED METAL CUTTING TOOTHFORMS Patented metal cutting TPIs provide faster and more efficient cutting in the widest widest variety of materials including Unistrut, angle iron, black pipe and more
Also known as: 082472205114, 205119514R

Specifications

Type: Reciprocating Saw Blade, 14 TPI
Material: Steel
Length: 9 in
Type: Reciprocating Saw Blade, 14 TPI
Length: 9 in
Material: Steel

Customer Reviews

No reviews for this product
(0)