This product may not be available in all locations.
![SEL SWITCH SEL SWITCH](https://rexel-cdn.com/products/pb-c2000.jpg?i=62BA69CF-72FA-4DCF-981E-072C8EDB55D5&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Standard and illuminated push buttons and selector switches are 5A92 PR.No. CR108092
Overview
Standard and illuminated push buttons and selector switches are 5A92 PR.No. CR108092
Also known as: 783166288092, CR104PSM35A92
Specifications
Amps: | 10 |
Size: | 30 mm |
Family / Style: | CR104 |
Volts AC: | 600 |
Type: | Wing Lever, 3 Position, Selector Switch |
Amps: | 10 |
Family / Style: | CR104 |
Type: | Wing Lever, 3 Position, Selector Switch |
Size: | 30 mm |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)