Contactor, Safety, 30A, 3P, 110VAC Coil, 3NO, 1NO, 4NC

Item #: 67907

Cat #: 100S-C30KD14C

UPC: 611320331622

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 30 Amp, 110 Volt 50/60 Hertz, AC, Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed

Overview

Contactor, Safety, 30 Amp, 110 Volt 50/60 Hertz, AC, Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed
100S-C Safety Contactor, 30A, Line Side, 110V 50/60Hz, 3 N.O., 1 N.O. 4 N.C.
Also known as: 611320331622, 100S-C30KD14C

Specifications

Type: Contactor
Poles: 8
Amps: 30
Type: Contactor
Amps: 30
Poles: 8

Customer Reviews

No reviews for this product
(0)