EBX 3-66SW SCR CVR WIREWAY

Item #: 679046

Cat #: 3-66SW

UPC: 806101008514

Sign In or Register to view pricing and more.
Documents & Guides
EBX 3-66SW SCR CVR WIREWAY

Overview

EBX 3-66SW SCR CVR WIREWAY
Also known as: 806101008514, 3-66SW

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Color: Gray
Length: 36 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)