CR104P, Accessories, Assembled Pushbuttons

Item #: 679007

Cat #: CR104PTP32F2B92

UPC: 783166289167

Sign In or Register to view pricing and more.
Documents & Guides
Standard and illuminated push buttons and selector switches are 2B929167

Overview

Standard and illuminated push buttons and selector switches are 2B929167
Also known as: 783166289167, CR104PTP32F2B92

Specifications

Amps: 10
Size: 30 mm
Family / Style: CR104
Type: 3 Function, Push to Turn, Pushbutton
Color: Black
Volts AC: 600
Amps: 10
Family / Style: CR104
Color: Black
Size: 30 mm
Type: 3 Function, Push to Turn, Pushbutton
Volts AC: 600

Customer Reviews

No reviews for this product
(0)