This product may not be available in all locations.
![Selector Switch, 3 Position, Wing Lever, Maintained, 2NO/NC Selector Switch, 3 Position, Wing Lever, Maintained, 2NO/NC](https://rexel-cdn.com/products/lever20operated.jpg?i=B820EEDD-C4AD-4B0B-9843-F5F958B43A78&f=420)
Selector Switch, 3 Position, Wing Lever, Maintained, 2NO/NC
Item #:
678993
Cat #:
CR104PSM34A92
UPC:
783166288047
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Wing Lever, Maintained, 2 Normally Open, 2 Normally Closed Contacts, Cam Code 4
Overview
Selector Switch, 3 Position, Wing Lever, Maintained, 2 Normally Open, 2 Normally Closed Contacts, Cam Code 4
Also known as: 783166288047, CR104PSM34A92
Specifications
Amps: | 10 |
Size: | 30 mm |
Family / Style: | CR104 |
Volts AC: | 600 |
Type: | Wing Lever, 3 Position, Selector Switch |
Amps: | 10 |
Family / Style: | CR104 |
Type: | Wing Lever, 3 Position, Selector Switch |
Size: | 30 mm |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)