Ala Cushion Fixture Hanger, Fixture Stem Size:3/4",Metallic

Item #: 678987

Cat #: ALA7575-48

UPC: 781381395946

Sign In or Register to view pricing and more.
Documents & Guides
ALA Series Ball and Cushion Fixture Hanger, 3/4" Conduit size, 3/4” to 1/2" Fixture Stem Size, Malleable Iron, Use with Threaded Rigid Metal Conduit & IMC

Overview

ALA Series Ball and Cushion Fixture Hanger, 3/4" Conduit size, 3/4” to 1/2" Fixture Stem Size, Malleable Iron, Use with Threaded Rigid Metal Conduit & IMC
AL Ball and Cushion Flexible Fixture Hangers are used for the suspension of HID, fluorescent and incandescent lighting fixtures. They function as combination conduit outlet box and hanger.
Also known as: 781381395946, ALA7575-48

Specifications

Material: Malleable Iron
Type: Fixture Hanger
Mounting: Screw On, Nail On
Material: Malleable Iron
Mounting: Screw On, Nail On
Type: Fixture Hanger

Customer Reviews

No reviews for this product
(0)