Linerless Splicing Compound, 3/4" x 15'

Item #: 67898

Cat #: 2242-3/4X15FT

UPC: 054007061656

High & Low Voltage Linerless Splicing Compound Tape, Unprinted. Size: 3/4" Width, 15' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

High & Low Voltage Linerless Splicing Compound Tape, Unprinted. Size: 3/4" Width, 15' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.
Scotch® MMM05400706165 2242 electrical tape is an economical, general purpose, rubber tape. The tape is a highly conformable, linerless EPR (ethylene propylene rubber) based electrical insulating tape. The tape is designed for use in splicing and terminating wires and cables rated up to 90 deg C. The tape will meet industry specifications for flame retardance and has the necessary physical and electrical properties to provide immediate moisture seals and void-free buildup.
Also known as: 054007061656, 2242-3/4X15FT

Specifications

Width: 3/4 in
Color: Black
Material: Rubber
Length: 15 ft
Width: 3/4 in
Material: Rubber
Color: Black
Length: 15 ft

Customer Reviews

No reviews for this product
(0)