250W Floodlight, MH

Item #: 678973

Cat #: TFR250MTATBL/LP

UPC: 745977816246

Sign In or Register to view pricing and more.
Documents & Guides
250W Floodlight, MHFlood Light, 250W MH, Mogul Base, Multi-Tap Ballast

Overview

250W Floodlight, MHFlood Light, 250W MH, Mogul Base, Multi-Tap Ballast
Also known as: 745977816246, TFR250MTATBL/LP

Specifications

Mounting: Yoke
Type: Flood Light
Wattage: 250
Color: Bronze
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 250
Volts AC Range: 120 - 277
Type: Flood Light
Color: Bronze

Customer Reviews

No reviews for this product
(0)