![Switch Box, Non-Gangable, 2-1/2" Deep, NM Clamps, Ears Switch Box, Non-Gangable, 2-1/2" Deep, NM Clamps, Ears](https://rexel-cdn.com/products/app385lesn.jpg?i=5F53BCC3-4C02-4ECF-BC96-227979F5587C&f=420)
Switch Box, Non-Gangable, 2-1/2" Deep, NM Clamps, Ears
Item #:
678965
Cat #:
385-LESN
UPC:
687855763405
Sign In or Register to view pricing and more.
Documents & Guides
3" x 2", Non-Gangable, Square Corner Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/2". Clamp Type: CL-26. Bottom Knockouts:(1)1/2”. Cubic Inches: 12.5".
Overview
3" x 2", Non-Gangable, Square Corner Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/2". Clamp Type: CL-26. Bottom Knockouts:(1)1/2”. Cubic Inches: 12.5".
Also known as: 687855763405, 385-LESN
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Screw On, Nail On |
Gangs: | 1 |
Depth: | 2 1/2 in |
Cubic Inches: | 12.500 in³ |
Knockout Diameter: | 1/2 in |
Gangs: | 1 |
Cubic Inches: | 12.500 in³ |
Mounting: | Screw On, Nail On |
Depth: | 2 1/2 in |
Customer Reviews
No reviews for this product
(0)