TPI DKL40VAFLA Loading Dock Light 4

Item #: 678935

Cat #: DKL40VAFLA

UPC: 686334485036

Sign In or Register to view pricing and more.
TPI DKL40VAFLA LOADING DOCK LIGHT 40" ARM FLOURESCENT

Overview

TPI DKL40VAFLA LOADING DOCK LIGHT 40" ARM FLOURESCENT
Also known as: 686334485036, DKL40VAFLA

Specifications

Wattage: 55
Color: Yellow/Black
Volts AC: 120
Mounting: Bracket
Length: 40 in
Standards: California Proposition 65
Light Technology: Fluorescent
Wattage: 55
Volts AC: 120
Length: 40 in
Light Technology: Fluorescent
Color: Yellow/Black
Mounting: Bracket
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)