NEMA PNL, ENC, 60X30

Item #: 678933

Cat #: AW6030P

UPC: 782051794724

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series panels and panel accessories, NEMA 1, White powder coated, Steel, Panels and panel accessories, Fits 60" X 30" enclosures, NEMA flanged panels, 12 gauge

Overview

Eaton B-Line series panels and panel accessories, NEMA 1, White powder coated, Steel, Panels and panel accessories, Fits 60" X 30" enclosures, NEMA flanged panels, 12 gauge
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Also known as: 782051794724, AW6030P

Specifications

Width: 30 in
Height: 60 in
Color: White
Material: Steel
Width: 30 in
Color: White
Height: 60 in
Material: Steel

Customer Reviews

No reviews for this product
(0)