Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton B-Line series panels and panel accessories, NEMA 1, White powder coated, Enclosure used to mount light-weight components, Steel, Perforated panel
Overview
Eaton B-Line series panels and panel accessories, NEMA 1, White powder coated, Enclosure used to mount light-weight components, Steel, Perforated panel
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Also known as: 782051445749, N66PP
Specifications
Height: | 6 in |
Color: | White |
Material: | Steel |
Width: | 6 in |
Height: | 6 in |
Material: | Steel |
Color: | White |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)