15'' (381 MM) GLOVE BAG NO. 4 CANVAS

Item #: 678904

Cat #: 5121-15

UPC: 092644553165

Sign In or Register to view pricing and more.
Documents & Guides
15'' (381 MM) GLOVE BAG NO. 4 CANVAS

Overview

15'' (381 MM) GLOVE BAG NO. 4 CANVAS
Always find your gloves with this heavy duty glove bag. Made of tough No. 4 canvas for long life. Includes an expansion gusset, 5-1/2-Inch (140 mm) across the top and 2-3/4-Inch (70 mm) at bottom.
Also known as: 092644553165, 5121-15

Specifications

Type: Glove Bag
Standards: California Proposition 65
Type: Glove Bag
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)