Selector Switch, 3 Position, Spring Return Left to Center, No Contact

Item #: 678897
Cat #: CR104PSG74B
UPC: 783166285886
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Spring Return Left to Center, Maintained to Right, No Contacts, Cam Code 4, Black/White Knob

Overview

Selector Switch, 3 Position, Spring Return Left to Center, Maintained to Right, No Contacts, Cam Code 4, Black/White Knob
Also known as: 783166285886, CR104PSG74B

Specifications

Mounting: Panel
Type: Knob, 3 Position, Selector Switch
Size: 30 mm
Family / Style: CR104
Color: Black/White
Mounting: Panel
Size: 30 mm
Color: Black/White
Type: Knob, 3 Position, Selector Switch
Family / Style: CR104

Customer Reviews

No reviews for this product
(0)