Vinyl Electrical Tape, Blue, 3/4" x 66'

Item #: 67887

Cat #: 1700C-BLUE

UPC: 054007506485

Sign In or Register to view pricing and more.
Documents & Guides
Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 66' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Blue.

Overview

Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 66' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Blue.
This relay operates with a 120 V AC rated control supply voltage and has 3 c/o (SPDT) output contacts rated at 250 V / 10 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 054007506485, 1700C-BLUE

Specifications

Length: 66 ft
Width: 3/4 in
Color: Blue
Material: Vinyl
Length: 66 ft
Color: Blue
Width: 3/4 in
Material: Vinyl

Customer Reviews

No reviews for this product
(0)