Module, Communications, EtherNet/IP to 1756-L Series, 24VDC

Item #: 67886

Cat #: 1756-ENBT

UPC: 612598269488

Sign In or Register to view pricing and more.
Module, Communications, ControlLogix, EtherNet/IP 10/100 Bridge Module - Twisted Pair, 24 Volt DC, Interface, Copper, 3 mA, 128 Logix Connections

Overview

Module, Communications, ControlLogix, EtherNet/IP 10/100 Bridge Module - Twisted Pair, 24 Volt DC, Interface, Copper, 3 mA, 128 Logix Connections
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 612598269488, 1756-ENBT

Specifications

Mounting: Chassis
Volts DC: 24
Family / Style: ControlLogix
Material: Copper
Type: Communications Module
Amps: 0.003
Mounting: Chassis
Family / Style: ControlLogix
Type: Communications Module
Volts DC: 24
Material: Copper
Amps: 0.003

Customer Reviews

No reviews for this product
(0)