10" Slack Pulling Grip, Split Mesh, 0.75-0.99"
Item #: 678853
Cat #: 30660
UPC: 783310306603
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Slack Pulling Grip, Offset Flexible Eye, Single Weave, Split Mesh Rod, Galvanized Steel Mesh, Cable Diameter Range: 0.75 Inch - 0.99 Inch, Mesh Length: 10 Inch.
Overview
Slack Pulling Grip, Offset Flexible Eye, Single Weave, Split Mesh Rod, Galvanized Steel Mesh, Cable Diameter Range: 0.75 Inch - 0.99 Inch, Mesh Length: 10 Inch.
Use to pull when the end ofthe conductor is not available
Type of pulls: light and straight. The rod will not flex around bends
Single weave galvanized steel mesh with rod closing and an offset flexible eye
Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force
Also known as: 783310306603, 30660, split kellum
Specifications
Material: | Steel |
Length: | 10 in |
Diameter Range: | 0.750 - 0.990 in |
Material: | Steel |
Diameter Range: | 0.750 - 0.990 in |
Length: | 10 in |
Customer Reviews
No reviews for this product
(0)