Selector Switch, 3 Position, Knob, Momentary Right, 2NO/NC Contact

Item #: 678833
Cat #: CR104PSG84B92
UPC: 783166286050
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Knob, Momentary Right, Maintained Left, 2 Normally Open, 2 Normally Closed Contact, Cam Code 4

Overview

Selector Switch, 3 Position, Knob, Momentary Right, Maintained Left, 2 Normally Open, 2 Normally Closed Contact, Cam Code 4
Also known as: 783166286050, CR104PSG84B92

Specifications

Amps: 10
Type: Knob, 3 Position, Selector Switch
Size: 30 mm
Family / Style: CR104
Color: Black/White
Volts AC: 600
Amps: 10
Size: 30 mm
Color: Black/White
Type: Knob, 3 Position, Selector Switch
Family / Style: CR104
Volts AC: 600

Customer Reviews

No reviews for this product
(0)