This product may not be available in all locations.
![Contactor, IEC, Definite Purpose, 15A, 120VAC Coil, 3P, 1NC Contactor, IEC, Definite Purpose, 15A, 120VAC Coil, 3P, 1NC](https://rexel-cdn.com/products/image.jpg?i=4531963B-646C-4DD0-8036-BDEA10D65633&f=420)
Contactor, IEC, Definite Purpose, 15A, 120VAC Coil, 3P, 1NC
Item #:
67883
Cat #:
100-NX206D
UPC:
611320232219
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, Definite Purpose, 100 Series, 15 Amp, 120 Volt AC Coil, 3-Pole, 1 Normally Closed, Auxiliary Contact
Overview
Contactor, IEC, Definite Purpose, 100 Series, 15 Amp, 120 Volt AC Coil, 3-Pole, 1 Normally Closed, Auxiliary Contact
These contactors are rated for use on heating, ventilation, air conditioning, compressor and other applications where contactors with definite purpose ratings are required. They meet the UL and CSA Standards for definite purpose contactors. For ease of installation, these contactors have been designed for direct panel mounting or for DIN rail mounting. Consequently, they may not be directly interchangeable dimensionally with other manufacturers of definite purpose contactors.
Also known as: 611320232219, 100-NX206D
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Contactor, Definite Purpose |
Amps: | 15 |
Volts AC Control: | 120 |
Type: | Contactor, Definite Purpose |
Poles: | 3 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)