HID Ballast Housing, 400W, HPS, Multi-Volt, Auto-Reg Circuit

Item #: 678808

Cat #: H2040S

UPC: 662050538980

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEF H2040S 400W HPS LUMINAIRE

Overview

GEF H2040S 400W HPS LUMINAIRE
Also known as: 662050538980, H2040S

Specifications

Wattage: 400
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 400
Volts AC Range: 120 - 277
Light Technology: HID

Customer Reviews

No reviews for this product
(0)