4" Square Box With Bracket, Welded, 1-1/2" Deep, 1/2" KOs, Steel
Item #: 678768
Cat #: 213HWP
UPC: 050169502136
Sign In or Register to view pricing and more.
4 Inch Square Box With Bracket, Welded, Depth: 1-1/2 Inch, Side: (4) 1/2 Inch & (2) TKO Knockouts, Bottom: (1) 1/2 Inch Knockout, Material: Steel, Includes Ground Bump and (4) Cable Priouts.
Overview
4 Inch Square Box With Bracket, Welded, Depth: 1-1/2 Inch, Side: (4) 1/2 Inch & (2) TKO Knockouts, Bottom: (1) 1/2 Inch Knockout, Material: Steel, Includes Ground Bump and (4) Cable Priouts.
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.
Also known as: 050169502136, 213HWP
Specifications
Mounting: | Bracket, Screw On, Nail On |
Material: | Steel |
Depth: | 1 1/2 in |
Mounting: | Bracket, Screw On, Nail On |
Depth: | 1 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)